Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6", Painted, KOs

Item #: 362094

Cat #: RSC121206

UPC: 786725402557

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts

Overview

Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts
Also known as: 786725402557, RSC121206

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Size: 12 x 12 x 6 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Height: 12 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 12 in
Depth: 6 in
Size: 12 x 12 x 6 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)