This product may not be available in all locations.
2
more
Breaker, Bolt-On, 50A, 1P, 277VAC, 18kAIC, E Frame, GFI/EPD
Item #: 362089
Cat #: EDB14050EPD
UPC: 785901583622
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt-On, 50 Amp, 1-Pole, 277 Volt AC, 18 kAIC, E Frame, Ground Fault Interrupting/Equipment Protection Device
Overview
Breaker, Bolt-On, 50 Amp, 1-Pole, 277 Volt AC, 18 kAIC, E Frame, Ground Fault Interrupting/Equipment Protection Device
Also known as: 785901583622, EDB14050EPD
Specifications
Volts AC: | 277 |
Poles: | 1 |
Amps: | 50 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 18 kA |
Volts AC: | 277 |
Amps: | 50 |
Mounting: | Bolt On |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)