This product may not be available in all locations.
![30.5 Mm, Heavy-duty Assembled Control Station 30.5 Mm, Heavy-duty Assembled Control Station](https://rexel-cdn.com/products/image.jpg?i=74A2789A-444C-4DEE-B2B1-5205EF4EDED2&f=420)
30.5 Mm, Heavy-duty Assembled Control Station
Item #:
362059
Cat #:
10250H5201
UPC:
782113223339
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty Control Station, Heavy-duty Zinc Die Cast, 2 Element, Operator Type: Push Button-rectangle, Flush, Surface Mount, Contacts, Raise/lower Legend, NEMA 1 Enclosure Rating
Overview
30.5 Mm, Heavy-duty Control Station, Heavy-duty Zinc Die Cast, 2 Element, Operator Type: Push Button-rectangle, Flush, Surface Mount, Contacts, Raise/lower Legend, NEMA 1 Enclosure Rating
Also known as: 782113223339, 10250H5201
Specifications
Type: | Heavy Duty, 2 Element, Assembled Control Station |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Size: | 30.500 mm |
Type: | Heavy Duty, 2 Element, Assembled Control Station |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Surface |
Size: | 30.500 mm |
Customer Reviews
No reviews for this product
(0)