
Fuse, 25 Amp North American Style Ferrule, 10 x 38 mm, 600VAC, 700VDC
Item #: 36196
Cat #: FWC-25A10F
UPC: 051712796477
Documents & Guides
25 Amp North American Style High Speed Ferrule Fuse, 10 x 38 mm, 600Vac/700Vdc
Sign In or Register to view pricing and more.
Superstrut
700-1-EG EMT Strut Strap, Diameter 1", Steel/Galvanized, For Use With EMT Conduit
Item #: 64548
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
25 Amp North American Style High Speed Ferrule Fuse, 10 x 38 mm, 600Vac/700Vdc
Also known as: 051712796477, FWC-25A10F
Specifications
Length: | 38 mm |
Amps: | 25 |
Volts AC: | 600 |
Mounting: | Cartridge |
Diameter: | 10 mm |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 200 kA |
Class: | aR |
Length: | 38 mm |
Volts AC: | 600 |
Diameter: | 10 mm |
Interrupt Rating AC: | 200 kA |
Amps: | 25 |
Mounting: | Cartridge |
Interrupt Rating DC: | 10 kA |
Class: | aR |
Customer Reviews
No reviews for this product
(0)