This product may not be available in all locations.
Cordset, 4P, Male Receptacle, 12" Leads, 13A, 600V AC/DC
Item #: 36194
Cat #: 1300130353
UPC: 781725531283
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change Cordset, 4 Pin, Straight Male Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle
Overview
Mini-Change Cordset, 4 Pin, Straight Male Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle
Delivering optimum conductivity, Brad® Mini-Change® Connectors from Molex offer the broadest selection of miniature connectors in the industrial market. Brad® Mini-Change® Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring.
Also known as: 781725531283, 1300130353
Specifications
Gender: | Male |
Type: | Straight Receptacle, Mini Change, 4-Pin |
IP/NEMA Rating: | NEMA 6 |
Gender: | Male |
IP/NEMA Rating: | NEMA 6 |
Type: | Straight Receptacle, Mini Change, 4-Pin |
Customer Reviews
No reviews for this product
(0)