This product may not be available in all locations.
3
more
Disconnect Switch, Non-Fusible, NEMA 3R, 200A, 600VAC, Heavy Duty
Item #: 361934
Cat #: HU364NRB
UPC: 785901454090
Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 3R, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, factory Neutral
Overview
Disconnect Switch, Non-Fusible, NEMA 3R, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, factory Neutral
Also known as: 785901454090, HU364NRB
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Volts DC: | 600 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)