This product may not be available in all locations.
![](https://img.youtube.com/vi/c35mQsPEA58/0.jpg)
![Industrial control transformer, Type TF, 1-ph, 50VA, 240x480V primary, 120/240V secondary, 50/60Hz Industrial control transformer, Type TF, 1-ph, 50VA, 240x480V primary, 120/240V secondary, 50/60Hz](https://rexel-cdn.com/products/pdocref9070tf50d31da21pfiletyperendition4000png.jpg?i=40AF33FE-4D8D-413F-9F52-167901157C72&f=420)
Industrial control transformer, Type TF, 1-ph, 50VA, 240x480V primary, 120/240V secondary, 50/60Hz
Item #: 361933
Cat #: 9070TF50D31
UPC: 785901340058
Sign In or Register to view pricing and more.
Documents & Guides
Industrial control transformer, Type TF, 1 phase, 50VA, 240x480V primary, 120/240V secondary, 50/60Hz
Overview
Industrial control transformer, Type TF, 1 phase, 50VA, 240x480V primary, 120/240V secondary, 50/60Hz
The Square D™ by Schneider Electric Type TF Industrial Control Transformers provide factory installed overcurrent protection fuse blocks (two primary and one secondary). The stacked fuse blocks maintain Type T's small footprint and features while providing overcurrent protection. These transformers use low impedance windings to handle higher inrush current and still regulate voltage. This Type TF is a single phase 50VA transformer designed for 240x480VAC primary with 120/240VAC secondary. (The unit also supports 230x460VAC to 115/230VAC and 220x440VAC to 110/220VAC.) It is compliant with UL and CSA standards verified by third party UL carrying the cUL and UL labels.
Also known as: 785901340058, 9070TF50D31
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)