Pilot Light, 30mm, Push to Test, Amber Lens, 120VAC, Transformer

Item #: 361910

Cat #: 9001KT1A31

UPC: 785901035756

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, Push to Test, Amber Lens, 120 Volt AC, Transformer

Overview

Pilot Light, 30 mm, Push to Test, Amber Lens, 120 Volt AC, Transformer
This illuminated amber push-to-test pilot light provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to clear color It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)
Also known as: 785901035756, 9001KT1A31

Specifications

Color: Amber
Mounting: Panel
Size: 30 mm
Type: Push to Test, Pilot Light
Shape: Round
Standards: California Proposition 65
Color: Amber
Size: 30 mm
Shape: Round
Mounting: Panel
Type: Push to Test, Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)