Push-To-Test, Pilot Light, Metal, Polycarbonate, Fresnel, Green, 30mm, LED Green, 24-28VAC

Item #: 361880

Cat #: 9001KT35LGG31

UPC: 785901036104

Push-To-Test, Pilot Light, Harmony 9001K, Metal, Polycarbonate, Fresnel, Green, 30 mm, LED Green, 24-28 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push-To-Test, Pilot Light, Harmony 9001K, Metal, Polycarbonate, Fresnel, Green, 30 mm, LED Green, 24-28 Volt AC
This Harmony 9001K, push-to-test illuminated green pilot light with integral LED and plastic fresnel is supplied with 24V AC/DC. It has a chromium-plated metal bezel. This illuminated push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901036104, 9001KT35LGG31

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Color: Green
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Color: Green
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)