Push-To-Test, Pilot Light, Metal, Polycarbonate, Fresnel, Red, 30mm, LED Red, 24-28VAC

Item #: 361877

Cat #: 9001KT35LRR31

UPC: 785901036111

Sign In or Register to view pricing and more.
Push-To-Test, Pilot Light, Harmony 9001K, Metal, Polycarbonate, Fresnel, Red, 30 mm, LED Red, 24-28 Volt AC

Overview

Push-To-Test, Pilot Light, Harmony 9001K, Metal, Polycarbonate, Fresnel, Red, 30 mm, LED Red, 24-28 Volt AC
This Harmony 9001K, push-to-test illuminated red pilot light with integral LED and plastic fresnel is supplied with 24V AC/DC. It has a chromium-plated metal bezel. This illuminated push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901036111, 9001KT35LRR31

Specifications

Mounting: Panel
Material: Polycarbonate
Color: Green
Size: 30 mm
Type: Push to Test, Pilot Light
Standards: California Proposition 65
Mounting: Panel
Color: Green
Type: Push to Test, Pilot Light
Material: Polycarbonate
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)