1" Hub, GR Type Conduit Outlet Box

Item #: 361851

Cat #: GRE100

UPC: 781381437851

Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRE Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (1) 1" Threaded Hubs. For use with Threaded Metal Conduit.
Sign In or Register to view pricing and more.

No associated products found.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRE Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (1) 1" Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381437851, GRE100

Specifications

Material: Malleable Iron, Aluminum
Diameter: 1 in
Cubic Inches: 18 in³
Material: Malleable Iron, Aluminum
Cubic Inches: 18 in³
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)