Multi-Standard Hook-Up Wire, Dark Blue

Item #: 361795

Cat #: 4160414

UPC: 447733827922

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 16 AWG, Dark Blue

Overview

Multi-Standard Hook-Up Wire, H07V-K, 16 AWG, Dark Blue
This LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, UL MTW, CSA TEW & CE.
Also known as: 447733827922, 4160414

Specifications

Material: Copper
Color: Dark Blue
Volts AC: 600
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: Dark Blue
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)