H07V-K/MTW/TEW 16AWG BLACK

Item #: 361777

Cat #: 31670182

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
H07V-K - PVC Hook-Up Wire 16 AWG BK MTW TEW UL CSA HAR CE 16 AWG Black

Overview

H07V-K - PVC Hook-Up Wire 16 AWG BK MTW TEW UL CSA HAR CE 16 AWG Black
Also known as: 31670182

Specifications

Material: Copper, PVC
Color: Black
Volts AC: 600
Stranding: Stranded
Material: Copper, PVC
Volts AC: 600
Color: Black
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)