100A SWITCH(3P 600V DOUBLE H/J/K/R)

Item #: 361760

Cat #: ADS36100HD

UPC: 783164001488

Sign In or Register to view pricing and more.
Documents & Guides
Fusible Disconnects. Spectra Panelboard Sw Unit. 1A Switch(3P,6V,Double H/J/K/R).

Overview

Fusible Disconnects. Spectra Panelboard Sw Unit. 1A Switch(3P,6V,Double H/J/K/R).
Also known as: 783164001488, ADS36100HD

Specifications

Type: Switch, Panel Board
Poles: 3
Amps: 100
Volts AC: 600
Type: Switch, Panel Board
Amps: 100
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)