This product may not be available in all locations.
![Push Button, Mushroom Head, Momentary, 30mm, Black, NEMA 4/13 Push Button, Mushroom Head, Momentary, 30mm, Black, NEMA 4/13](https://rexel-cdn.com/products/image.jpg?i=72AEAE77-C891-496A-9783-877ACBED7F21&f=420)
Push Button, Mushroom Head, Momentary, 30mm, Black, NEMA 4/13
Item #:
36173
Cat #:
800T-D2B
UPC:
781180617522
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Momentary, 30 mm, Black, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Overview
Push Button, Mushroom Head, Momentary, 30 mm, Black, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 781180617522, 800T-D2B
Specifications
Size: | 30 mm |
Color: | Black |
Family / Style: | 800T |
Type: | Mushroom Head, Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Black |
Type: | Mushroom Head, Pushbutton |
Customer Reviews
No reviews for this product
(0)