STARTER 250VAC EXTRA CAPACITY 1-PHASE

Item #: 361714

Cat #: 8536SEG6V02S

UPC: 785901164944

Sign In or Register to view pricing and more.
Square D,STARTER MOTOR CONTROL <1000VAC,1-Phase,120VAC@60Hz - 110VAC@50Hz,2P,600VAC,7.5HP@115VAC - 15HP@230VAC,90 A,Box Lug,NEMA 1,Non-Reversing Starter,Not NEMA Rated,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors

Overview

Square D,STARTER MOTOR CONTROL <1000VAC,1-Phase,120VAC@60Hz - 110VAC@50Hz,2P,600VAC,7.5HP@115VAC - 15HP@230VAC,90 A,Box Lug,NEMA 1,Non-Reversing Starter,Not NEMA Rated,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Non-Reversing Starter Size 3, 2-Pole, Melting Alloy Overload, NEMA 1 +Options
Also known as: 785901164944, 8536SEG6V02S

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)