15A 2P22KAIC AFCI

Item #: 361664

Cat #: THHQL2115AF

UPC: 783164302851

Sign In or Register to view pricing and more.
Documents & Guides
GED THHQL2115AF 15A 2P22KAIC AFCI

Overview

GED THHQL2115AF 15A 2P22KAIC AFCI
Also known as: 783164302851, THHQL2115AF

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 15
Volts AC: 120, 240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)