Rack Angle, 36"

Item #: 361562

Cat #: EWMR36T

UPC: 783510178888

Sign In or Register to view pricing and more.
Documents & Guides
Rack Angle, 36 Inch Tapped Plate. For Use with Wall Mount Racks.

Overview

Rack Angle, 36 Inch Tapped Plate. For Use with Wall Mount Racks.
Rack Angle, 36 Inch Tapped Plate. For Use with Wall Mount Racks.
Also known as: 783510178888, EWMR36T

Specifications

Size: 36 in
Type: Rack Angle, Rack Angles
Material: Steel
Mounting: Wall
Size: 36 in
Material: Steel
Type: Rack Angle, Rack Angles
Mounting: Wall

Customer Reviews

No reviews for this product
(0)