Flange Coupling 15 Degree

Item #: 36156

Cat #: CCS2FC15LG

UPC: 783510156770

Sign In or Register to view pricing and more.
Documents & Guides
HOF CCS2FC15LG FLANGE COUPLIN

Overview

HOF CCS2FC15LG FLANGE COUPLIN
The nVent HOFFMAN HOFCCS2FC15LG coupling can rotate 300 degrees. Maintenance-free bearing is steel and polyamide. Enclosure is mounted at a 15-degree incline angle. Cast aluminum with RAL 7035 light-gray polyester powder paint finish. Installation hardware, mounting fasteners and gaskets included.
Also known as: 783510156770, CCS2FC15LG

Specifications

Height: 4.690 in
Width: 3.270 in
Depth: 2.950 in
Material: Aluminum
Height: 4.690 in
Depth: 2.950 in
Width: 3.270 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)