Selector switch head, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, stay put

Item #: 361554

Cat #: 9001KS402B

UPC: 785901035015

Sign In or Register to view pricing and more.
Selector switch head, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, stay put

Overview

Selector switch head, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, stay put
Also known as: 785901035015, 9001KS402B

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)