8W PAR20 LED Lamp, 30K

Item #: 361528

Cat #: LED8PAR20/DIM/H/830/NFL25

UPC: 046135788024

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, PAR20, 8 Watt, 120 Volt, High Output, Dimmable, 3000K, Base: Medium Screw, 82 CRI, Lumens: 400, Narrow Flood 25 Degree Sylvania Part # 78802

Overview

LED Lamp, PAR20, 8 Watt, 120 Volt, High Output, Dimmable, 3000K, Base: Medium Screw, 82 CRI, Lumens: 400, Narrow Flood 25 Degree Sylvania Part # 78802
Also known as: 046135788024, LED8PAR20/DIM/H/830/NFL25

Specifications

Lumens: 400
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Angle: 25°
Lumens: 400
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)