TYP3R GALVHNG ENCLWKEYLK WING KNOB 15598

Item #: 361510

Cat #: 363612RE

UPC: 806101015598

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 3R PAINTED GALV HINGED COVER ENCLOSURE WITH KEYLOCKING WING KNOB 15598

Overview

TYPE 3R PAINTED GALV HINGED COVER ENCLOSURE WITH KEYLOCKING WING KNOB 15598
Also known as: 806101015598, 363612RE

Specifications

Size: 36 x 36 x 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Size: 36 x 36 x 12 in
Material: Steel
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)