Ceiling-Mounted Heater, 120V, Wht

Item #: 361466

Cat #: E3383DRP

UPC: 686334366489

Documents & Guides
3380 Series Commercial Fan Forced Ceiling Heater, 1500 Watt, 120 Volt, Disconnect Switch, Fan Purge Circuit, White Grill
Sign In or Register to view pricing and more.

No associated products found.

Overview

3380 Series Commercial Fan Forced Ceiling Heater, 1500 Watt, 120 Volt, Disconnect Switch, Fan Purge Circuit, White Grill
Also known as: 686334366489, E3383DRP

Specifications

Wattage: 1500
Type: Commercial Grade
Volts AC: 120
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Volts AC: 120
Mounting: Wall
Type: Commercial Grade
Color: Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)