Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VDC Coil, Bulk of 10 Pieces

Item #: 36145

Cat #: 700-HA33Z24-99

UPC: 662072764572

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt DC Coil, 3-Pole Double Throw, Bulk Packaging, 10 Pieces

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt DC Coil, 3-Pole Double Throw, Bulk Packaging, 10 Pieces
Also known as: 662072764572, 700-HA33Z24-99

Specifications

Base: 11-Pin
Volts DC Control: 24
Poles: 3
Amps: 10
Type: Relay, Ice Cube, 11-Pin
Mounting: Socket
Base: 11-Pin
Poles: 3
Type: Relay, Ice Cube, 11-Pin
Volts DC Control: 24
Amps: 10
Mounting: Socket

Customer Reviews

No reviews for this product
(0)