Transformer, Electronic, 80 Watt, 120VAC, 11.5VAC, Side Lead

Item #: 361282

Cat #: RS12-80

UPC: 797281471246

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Electronic Low Voltage, 80 Watt, 120 Volt AC Input, 11.5 Volt AC Output, Side Lead, Aluminim Case

Overview

Transformer, Electronic Low Voltage, 80 Watt, 120 Volt AC Input, 11.5 Volt AC Output, Side Lead, Aluminim Case
Also known as: 797281471246, RS12-80

Specifications

Amps: 7
Volts AC: 120
Wattage: 80
Poles: 1
Color: White
Volts DC: 12
Amps: 7
Wattage: 80
Color: White
Volts AC: 120
Poles: 1
Volts DC: 12

Customer Reviews

No reviews for this product
(0)