Fast Acting High Speed Fuse, 40 A, 700 V, 50/200 kA Interrupt, Non-

Item #: 36125

Cat #: FWP-40A14F

UPC: 051712796507

Documents & Guides
Fast Acting High Speed Fuse, 40 A, 700 V, 50/200 kA Interrupt, Non-Indicating, Class aR, Cylindrical Body
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fast Acting High Speed Fuse, 40 A, 700 V, 50/200 kA Interrupt, Non-Indicating, Class aR, Cylindrical Body
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.
Also known as: 051712796507, FWP-40A14F

Specifications

Diameter: 14 mm
Amps: 40
Volts AC: 700
Mounting: Cartridge
Length: 51 mm
Speed: High-Speed
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Diameter: 14 mm
Volts AC: 700
Length: 51 mm
Interrupt Rating DC: 50 kA
Class: aR
Amps: 40
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)