Relay, Ice Cube, 11-Blade, 3PDT, 10A, 120VAC , LED Option

Item #: 36121
Cat #: 700-HF33A1-4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 11 Blade, Square Base, 3-Pole, Double Throw, 10 Amp, 120 Volt AC Coil, LED Option

Overview

Relay, Ice Cube, 11 Blade, Square Base, 3-Pole, Double Throw, 10 Amp, 120 Volt AC Coil, LED Option
Also known as: 700-HF33A1-4

Specifications

Volts AC Control: 120
Poles: 3
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 11-Blade
Volts AC Control: 120
Amps: 10
Mounting: Socket
Poles: 3
Type: Relay, IceCube
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)