Push Button, Illuminated, 30mm, Red Lens, Plastic, 120V AC/DC, LED

Item #: 361196

Cat #: 9001SK1L38LRR

UPC: 785901490296

Sign In or Register to view pricing and more.
Push Button, Illuminated, 30 mm, Red LED/Lens, 120 Volt AC/DC, Full Guard, Plastic,1 Normally Open/Normally Closed Contact

Overview

Push Button, Illuminated, 30 mm, Red LED/Lens, 120 Volt AC/DC, Full Guard, Plastic,1 Normally Open/Normally Closed Contact
This Harmony 9001SK, modular illuminated flush red push button is supplied with a full guard. It has a double insulated plastic bezel, is supplied with a 110V AC/DC integral LED. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901490296, 9001SK1L38LRR

Specifications

Mounting: Panel
Volts DC: 120
Color: Red
Size: 30 mm
Volts AC: 120
Type: Illuminated
Standards: California Proposition 65
Mounting: Panel
Color: Red
Volts AC: 120
Standards: California Proposition 65
Volts DC: 120
Size: 30 mm
Type: Illuminated

Customer Reviews

No reviews for this product
(0)