4 LAMP LOW VOLT HAL UND CAB

Item #: 36119

Cat #: ULH430-WH

UPC: 661209102362

Sign In or Register to view pricing and more.
30" Pro-Halogen Low Voltage, 4-Lamps

Overview

30" Pro-Halogen Low Voltage, 4-Lamps
Also known as: 661209102362, ULH430-WH

Specifications

Color: Designer White
Volts AC: 12
Length: 30 in
Type: Undercabinet Light, Halogen
Wattage: 20
Light Technology: Halogen
Color: Designer White
Length: 30 in
Wattage: 20
Volts AC: 12
Type: Undercabinet Light, Halogen
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)