Milw 5446-21 Dml Hmr 15lbs Sds-max, Limited Quantities Available

Item #: 361163

Cat #: 5446-21

UPC: 045242155521

Sign In or Register to view pricing and more.
Milwaukee; Demolition Hammer; Voltage Rating: 120 Vac; Amperage Rating: 14 Amp;impact: 8.800 Ft-lb; Blow Per Minute: 2200/2840 Bpm At No Load; Handle Type: D;shank Type: Sds-max; Electronic: Yes; Adjustable Chisel: Yes-12 Positions; Anti-vibration: Yes;

Overview

Milwaukee; Demolition Hammer; Voltage Rating: 120 Vac; Amperage Rating: 14 Amp;impact: 8.800 Ft-lb; Blow Per Minute: 2200/2840 Bpm At No Load; Handle Type: D;shank Type: Sds-max; Electronic: Yes; Adjustable Chisel: Yes-12 Positions; Anti-vibration: Yes;
Get best-in-class power and the highest overload protection for the toughest demolition jobs. The SDS-Max demolition hammer has a heavy-duty crank piston mechanism that delivers 8.8 ft-lbs of impact energy for hard-hitting performance in any concrete. For lighter applications, the two-speed impact mode allows you to reduce BPM to 2,200. Advanced constant power technology electronics and a mechanical clutch enhance your control and the rotary hammer’s long-term durability. The anti-vibration system and side D-handle ensure safe, comfortable use. The tool comes with a carrying case.
Also known as: 045242155521, 5446-21

Specifications

Customer Reviews

No reviews for this product
(0)