Wallmount Enclosure, Single Door, NEMA 4X, 36 x 36 x 12", Stainless Steel/White

Item #: 361137

Cat #: A36H3612SSLP3PTW

UPC: 783510171162

Sign In or Register to view pricing and more.
Wallmount Enclosure, Single Door, NEMA 4X, 36 x 36 x 12 Inch, Stainless Steel With White Powder Coat Finish, Specifically Designed For NEMA 4X Food and Beverage Industry, Indirect Contact Zone Applications.

Overview

Wallmount Enclosure, Single Door, NEMA 4X, 36 x 36 x 12 Inch, Stainless Steel With White Powder Coat Finish, Specifically Designed For NEMA 4X Food and Beverage Industry, Indirect Contact Zone Applications.
These single-door stainless steel enclosures provide industry leading protection for housing electrical components and controls in outdoor or corrosive environments. White polyester powder reduces absorption of solar radiation, which keeps internal components cooler. HOFFMAN's exclusive Type 316L stainless steel small PowerGlide padlocking handle and internal 3-point latching combine ease of access with security.
Also known as: 783510171162, A36H3612SSLP3PTW

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
Color: White
IP/NEMA Rating: IP66, NEMA 4X
Color: White
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)