TRFMR CONTROL 250VA

Item #: 361094

Cat #: 9070TF250D5

UPC: 785901307068

Sign In or Register to view pricing and more.

Overview

SQD 9070TF250D5 TRFMR CONTROL 250VA
Also known as: 785901307068, 9070TF250D5

Specifications

Volt Amps: 250
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 600, 550, 575
Volt Amps: 250
Secondary Voltage: 120, 115, 110
Phase: 1
Primary Voltage: 600, 550, 575

Customer Reviews

No reviews for this product
(0)