Lantern, Outdoor, 1 Light, 100W, Black

Item #: 36105

Cat #: 8458-12

UPC: 785652845819

Documents & Guides
Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Wattage: 100 Wtt; Voltage rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Aluminum Body, Aluminum Canopy, Aluminum Bracket, Aluminum Candle Cup, Glass Panel; Fixture Finish: Bl
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Wattage: 100 Wtt; Voltage rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Aluminum Body, Aluminum Canopy, Aluminum Bracket, Aluminum Candle Cup, Glass Panel; Fixture Finish: Bl
Also known as: 785652845819, 8458-12

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Length: 17 in
Color: Black
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 100
Length: 17 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)