This product has been discontinued.
Compact Fluorescent Lamp, 3-Way, Twist, 12/22/33W, 120V
Item #: 360996
Cat #: L-33627
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 3-Way, 12/22/33 Watt, Twist, 120 Volt, Base: Medium Screw, Lumens: 700/1500/2245, 82 CRI
Overview
Compact Fluorescent Lamp, 3-Way, 12/22/33 Watt, Twist, 120 Volt, Base: Medium Screw, Lumens: 700/1500/2245, 82 CRI
Also known as: L-33627
Specifications
Lumens: | 2245, 1500, 700 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 12, 33, 22 |
Volts AC: | 120 |
Shape: | EL/mDT (Twister) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Lumens: | 2245, 1500, 700 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 12, 33, 22 |
Shape: | EL/mDT (Twister) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)