3 LAMP LOW VOLT HAL UND CAB

Item #: 36096

Cat #: ULH322-BZ

UPC: 661209102348

Sign In or Register to view pricing and more.
Documents & Guides
22" Pro-Halogen Low Voltage, 3-Lamps

Overview

22" Pro-Halogen Low Voltage, 3-Lamps
Also known as: 661209102348, ULH322-BZ

Specifications

Volts AC: 12
Wattage: 20
Length: 22 in
Color: Brushed Bronze
Light Technology: Halogen
Volts AC: 12
Length: 22 in
Light Technology: Halogen
Wattage: 20
Color: Brushed Bronze

Customer Reviews

No reviews for this product
(0)