2/0 AWG XHHW Stranded Copper, Brown, 1000'

Item #: 360933

Cat #: XHHW2/0STRBRN1000RL

UPC:

Sign In or Register to view pricing and more.
2/0 AWG XHHW Stranded Copper, Brown, 1000 foot Reel

Overview

2/0 AWG XHHW Stranded Copper, Brown, 1000 foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW2/0STRBRN1000RL

Specifications

Color: Brown
Length: 1000 ft
Material: Copper
Gauge: 2/0
Volts AC: 600
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Brown
Material: Copper
Volts AC: 600
Jacket: XLPE
Length: 1000 ft
Gauge: 2/0
Conductors: 1
Package Type: Reel

Customer Reviews

No reviews for this product
(0)