ENERGY SAVING LED

Item #: 360812

Cat #: DKL60VALED

UPC: 686334470841

Documents & Guides
Sign In or Register to view pricing and more.

No associated products found.

Overview

TPI DKL60VALED
Also known as: 686334470841, DKL60VALED

Specifications

Color: Yellow/Black
Wattage: 12
Lumens: 960
Mounting: Bracket
Standards: California Proposition 65
Light Technology: LED
Color: Yellow/Black
Lumens: 960
Standards: California Proposition 65
Wattage: 12
Mounting: Bracket
Light Technology: LED

Customer Reviews

No reviews for this product
(0)