3-1/2" Round Ceiling Box, 2-5/8" Deep, Nail-On, Non-Metallic
Item #: 360807
Cat #: 7919RAC
UPC: 050169979198
Sign In or Register to view pricing and more.
Documents & Guides
3-1/2 Inch Round Ceiling Box, 2-5/8 Inch Deep, Nail-On, Cubic Inches: 18, NM Cable Clamps, Non-Metallic
Overview
3-1/2 Inch Round Ceiling Box, 2-5/8 Inch Deep, Nail-On, Cubic Inches: 18, NM Cable Clamps, Non-Metallic
Also known as: 050169979198, 7919RAC
Specifications
Material: | Polycarbonate |
Mounting: | Clamp, Nail On |
Color: | Gray, Black |
Depth: | 2 5/8 in |
Cubic Inches: | 18 in³ |
Material: | Polycarbonate |
Color: | Gray, Black |
Cubic Inches: | 18 in³ |
Mounting: | Clamp, Nail On |
Depth: | 2 5/8 in |
Customer Reviews
No reviews for this product
(0)