This product has been discontinued.

Incandescent Reflector Flood, 45W, R20
Item #: 360762
Cat #: 45R20/LL-120V-12/1
UPC:
Documents & Guides
Incandescent Reflector Lamp, 45W, 120V, Bulb: R20, Base: Medium Screw (E26), Lumens: 385, Color: Frost.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Incandescent Reflector Lamp, 45W, 120V, Bulb: R20, Base: Medium Screw (E26), Lumens: 385, Color: Frost.
Also known as: 45R20/LL-120V-12/1
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 45 |
Color Rendering Index (CRI): | 100 |
Lumens: | 385 |
Shape: | R20 (Blown Reflector) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Wattage: | 45 |
Lumens: | 385 |
Color Temperature: | 2700 (Warm White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | R20 (Blown Reflector) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)