This product may not be available in all locations.
2
more

Panel Board, Feed Through Lug Kit, 250A, 3PH, Type NF
Item #: 360761
Cat #: NF250FTL
UPC: 785901538691
Documents & Guides
Panel Board, Feed Through Lug Kit, 250 Amp, 3-Phase, Type NF, Aluminum, Mechanical
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panel Board, Feed Through Lug Kit, 250 Amp, 3-Phase, Type NF, Aluminum, Mechanical
Also known as: 785901538691, NF250FTL
Specifications
Phase: | 3 |
Mounting: | Panel |
Amps: | 250 |
Standards: | California Proposition 65 |
Phase: | 3 |
Amps: | 250 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)