Metal Face Inductive Sensor

Item #: 36072

Cat #: 871TM-B10N30-A2

UPC: 662073892854

Sign In or Register to view pricing and more.
AB 871TM-B10N30-A2 AC/DC SS FACE

Overview

AB 871TM-B10N30-A2 AC/DC SS FACE
Also known as: 662073892854, 871TM-B10N30-A2

Specifications

Mounting: Device
Size: Standard
Material: Plastic
Gangs: 1
Color: Ivory
Type: Single Receptacle
Mounting: Device
Material: Plastic
Color: Ivory
Size: Standard
Gangs: 1
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)