TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X10X6

Item #: 360665

Cat #: 12106-4XSCHC

UPC: 782051701982

Documents & Guides
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X10X6
Sign In or Register to view pricing and more.

No associated products found.

Overview

TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X10X6
Also known as: 782051701982, 12106-4XSCHC

Specifications

Height: 12 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Width: 10 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Depth: 6 in
Width: 10 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)