14 AWG THHN/THWN-2 Solid Copper, Tan, 2500'

Item #: 360644

Cat #: THHN14SOLTAN2500RL

UPC: 980100223762

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Solid Copper, 600V, Tan, 2500 foot Reel.

Overview

14 AWG, THHN/THWN-2, Solid Copper, 600V, Tan, 2500 foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100223762, THHN14SOLTAN2500RL

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Color: Tan
Stranding: Solid
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Tan
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 14
Stranding: Solid

Customer Reviews

No reviews for this product
(0)