Outdoor Wall One Light White/Frosted

Item #: 36064

Cat #: 8325-15

UPC: 785652832550

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Piedmont; Outdoor; Fixture Finish: White Body,black Gasket, Frosted Ribbed Diffuser; Wattage: 100 Wtt; Voltage Rating: 120 V;lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Rubber Gasket, Glass Diffuser; Width: 6-1/2 In; Height: 10-1/2 In; Extends: 5in; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box;outlet Box Up: 5-1/4 In; Outlet Box Down: 5-1/4 In; Lamp Included: No; Diffusersize: 4-11/16 In Width X 3-1/2 In Height X 9-3/8 In Length

Overview

Sea Gull Lighting; Wall Lantern; Piedmont; Outdoor; Fixture Finish: White Body,black Gasket, Frosted Ribbed Diffuser; Wattage: 100 Wtt; Voltage Rating: 120 V;lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Rubber Gasket, Glass Diffuser; Width: 6-1/2 In; Height: 10-1/2 In; Extends: 5in; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box;outlet Box Up: 5-1/4 In; Outlet Box Down: 5-1/4 In; Lamp Included: No; Diffusersize: 4-11/16 In Width X 3-1/2 In Height X 9-3/8 In Length
Also known as: 785652832550, 8325-15

Specifications

Wattage: 100
Color: Frosted, White
Wattage: 100
Color: Frosted, White

Customer Reviews

No reviews for this product
(0)