Disconnect Switch, Fixed Depth, Mechanism, 100A, Right Hand

Item #: 36059

Cat #: 1494F-N100

UPC: 781180126932

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fixed Depth Mechanism, 100 Amp, Fusible and Non-Fusible, Switch, Handle and Right Hand Mechanism

Overview

Disconnect Switch, Fixed Depth Mechanism, 100 Amp, Fusible and Non-Fusible, Switch, Handle and Right Hand Mechanism
Allen-Bradley® Bulletin 1494F is a line of NEMA disconnect switches that meet industrial requirements for dependable disconnecting means. Catalog item 1494F-N100 from Rockwell Automation® is a 100 A, fixed depth, flange-mount disconnect switch. It is fusible or non-fusible. And it is for type 1, 3R, or 12 enclosures. Fuse clips and adapter plates are sold separetely.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180126932, 1494F-N100

Specifications

Type: Disconnect Switch, Mechanism
Poles: 3
Amps: 100
Family / Style: 1494F
Volts AC: 600
Type: Disconnect Switch, Mechanism
Amps: 100
Volts AC: 600
Poles: 3
Family / Style: 1494F

Customer Reviews

No reviews for this product
(0)