Controller, 2MB, 0.98MB I/O Memory, USB Port, Chassis Mount

Item #: 360559

Cat #: 1756-L71

UPC: 612598876013

Controller, 2 MB User Memory, 0.98 MB I/O Memory, USB Port, Chassis Mount
Sign In or Register to view pricing and more.

Overview

Controller, 2 MB User Memory, 0.98 MB I/O Memory, USB Port, Chassis Mount
Bulletin 1756 ControlLogix® 5570 controllers provide a common control engine with a common development environment. These controllers use Studio 5000 Automation Engineering & Design Environment®. Allen-Bradley® catalog item 1756-L71 from Rockwell Automation® is a ControlLogix 5570 controller. It has 2 MB user memory, USB port, and 500 controller connections. And it has a four-character alpha/numeric display.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598876013, 1756-L71

Specifications

Mounting: Chassis
Type: Logic Controller
Size: 2 MB
Family / Style: ControlLogix
Mounting: Chassis
Size: 2 MB
Type: Logic Controller
Family / Style: ControlLogix

Customer Reviews

No reviews for this product
(0)