6.5KW Portable Generator - Carb Compliant

Item #: 360421

Cat #: 5946

UPC: 696471059465

Sign In or Register to view pricing and more.
Documents & Guides
6.5KW, Portable Generator. Manual Recoil Start. Outlets: (1) 120/240V 30A L14-30R Twist Lock Outlet and (2) 120V 20A 5-20R Duplex Outlets. (1) 30A 2P Circuit Breakers. Includes Hour Meter. Fuel Type: Gasoline. Available for Sale in all 50 States. CARB and City of LA compliant.

Overview

6.5KW, Portable Generator. Manual Recoil Start. Outlets: (1) 120/240V 30A L14-30R Twist Lock Outlet and (2) 120V 20A 5-20R Duplex Outlets. (1) 30A 2P Circuit Breakers. Includes Hour Meter. Fuel Type: Gasoline. Available for Sale in all 50 States. CARB and City of LA compliant.
Also known as: 696471059465, 5946

Specifications

Wattage: 6500
Volts AC: 120, 240
NEMA Configuration: 5-20R, L14-30R
Standards: California Proposition 65
Wattage: 6500
NEMA Configuration: 5-20R, L14-30R
Volts AC: 120, 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)