Lantern, Outdoor, 1 Light, 100W, White

Item #: 36041
Cat #: 8326-15
UPC: 785652832659
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Piedmont; Outdoor; Fixture Finish: White Body,frosted Ribbed Diffuser; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Glass Diffuser; Width: 6-1/

Overview

Sea Gull Lighting; Wall Lantern; Piedmont; Outdoor; Fixture Finish: White Body,frosted Ribbed Diffuser; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Glass Diffuser; Width: 6-1/
Also known as: 785652832659, 8326-15

Specifications

Base: Medium Screw (E26)
Diameter: 10 1/2 in
Wattage: 100
Volts AC: 120
Color: Frosted, White
Mounting: Wall
Base: Medium Screw (E26)
Wattage: 100
Color: Frosted, White
Diameter: 10 1/2 in
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)