1-CKT FEED-THROUGH

Item #: 360353

Cat #: 1492-L4Q-W

UPC: 662073055310

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-L4Q-W 1-CKT FEED-THROUGH

Overview

AB 1492-L4Q-W 1-CKT FEED-THROUGH
Also known as: 662073055310, 1492-L4Q-W

Specifications

Family / Style: 1492
Volts DC: 600
Amps: 33
Mounting: DIN Rail
Poles: 1
Size: 4 mm
Color: White
Volts AC: 600
Allowable Gauge Range: 26 - 10
Family / Style: 1492
Amps: 33
Poles: 1
Color: White
Allowable Gauge Range: 26 - 10
Volts DC: 600
Mounting: DIN Rail
Size: 4 mm
Volts AC: 600

Customer Reviews

No reviews for this product
(0)