Type 1 Flat Lid Wireway, Powder Coated Steel, 4" x 4" x 72", No Knockouts

Item #: 360340

Cat #: 4472GFLNK

UPC: 761515161265

Sign In or Register to view pricing and more.
Documents & Guides
Type 1 Flat Lid Wireway, Powder Coated Steel, 4 x 4 x 72 Inch, No Knockouts

Overview

Type 1 Flat Lid Wireway, Powder Coated Steel, 4 x 4 x 72 Inch, No Knockouts
Manufactured from code gauge~ low carbon steel All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run. No pulling-through of wires or cables is required. Features screw cover flat lid with keyhole slots Available with and without knockouts Custom sizes and modifications available.
Also known as: 761515161265, 4472GFLNK

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Knockouts: No
Length: 72 in
Color: Gray
Height: 4 in
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)